Beli kabel power nyyhy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Federal Kabel Power Cable Flexible NYYHY (Cu/PVC/PVC-f) Series (Kabel Listrik)Deskripsi:Internal wiring with medium mechanical stress for electrical equipments - cooking and heating appliances provided that the cable does not come in contact with the hot parts. This power cord is also commonly used in machineries with rated voltages up to 0.6/1 kV.atribut:
- Color: Black
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.75
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.75
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.5
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.5
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Current Carrying Capacity (A): 24 (at 30°C)
- Number of Cores: 1
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 30 x 0.25
- Core x Size (mm²): 1x1.5
- DC Resistance for Conductor (ohm/km): Max 12,40 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 1.5
- Overall Diameter (mm): 3.15
- Short Circuit Current (kA): 0.17 (per 1sec)
- Standard: IEC 60227-2
- Thickness (mm): 0.78
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 32 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 50 x 0.25
- Core x Size (mm²): 1x2.5
- DC Resistance for Conductor (ohm/km): Max 7.20 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 46 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 2.5
- Overall Diameter (mm): 3.75
- Short Circuit Current (kA): 0.29 (per 1sec)
- Standard: IEC 60227-2
- Thickness (mm): 0.85
- Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
- Saklar: 1 Saklar
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Deskripsi:- Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable applicationatribut:
- Rated Voltage (V): 300/500 (AC)
- Conductor Material: Flexible Copper
- Insulation Material: PVC
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Outer Sheath Material: PVC (Black Color)
- SNI License: Yes
- SNI Number: 006.001.003.038.24
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- Federal Kabel Power Cable Flexible NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik)Deskripsi:Permanent installation in conduit under plaster or useful for use in dry or damp locations for medium duties in domestic premises, kitchens, offices, washing machines, refrigerators, etc. Can be used for cooking and heating appliances provided that the cable does not come in contact with the hot parts.
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 16mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 97 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (N x mm): 7 x 18/0.40
- Core x Size (mm²): 1x16
- DC Resistance for Conductor (ohm/km): Max 1.15 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 23 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 16
- Overall Diameter (mm): 7.9
- Short Circuit Current (kA): 1.84 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 1.03
- Federal Kabel Power Cable Solid NYA (Cu/PVC) Series (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for permanent installation in conduit or exposed wiring in dry location and in switch board and control panel.atribut:
- Number of Cores: 1
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- kabelmetal Power Cable NYY Series (Kabel Listrik)Deskripsi:Application Power cable : Indoors, cable trunking, outdoors and burried in the ground, for power stations, industry and switchgear as well as for urban supply networks , if mechanical damage is unlikely. Special Features on Request : - Fire Resistance - Oil Resistance UV Resistance - Flame Retardant Cat. A, B, C Flame Retardant Non Category Heat Resistance - Anti Termite Anti Rodent - Low Smoke Zero Halogen Nylon Coatedatribut:
- Length (m): 1.0
- Federal Kabel Power Cable NYAF (Cu/PVC-f) Series 1-Core 2.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 0.6/1 kV. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Core x Size (mm²): 1x2.5
- Nominal Cross Section Area (mm²): 2.5
- Number of Cores: 1
Daftar Harga kabel power nyyhy Terbaru March 2026
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp459.900 |
| Supreme Cables Power Cable NYYHY Series (Kabel Listrik) | Rp1.099.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp939.900 |
| Federal Kabel Power Cable Flexible NYYHY (Cu/PVC/PVC-f) Series (Kabel Listrik) | Rp969.900 |
| Supreme Cables Power Cable Flexible (Kabel Listrik) | Rp399.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik) | Rp189.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik) | Rp279.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik) | Rp669.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik) | Rp1.199.900 |
| Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet) | Rp45.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)



















































































































































/iaP102121658-2.jpg)
/g3P103458579-6.jpg)
/2vP103750103-1.jpg)
%20Series%20(Kabel%20Listrik)/dzP105738503-1.jpg)
/f6P105670546-1.jpg)
/a3P105738363-1.jpg)
/9uP105738354-1.jpg)
/alP105738381-1.jpg)
/auP105738390-1.jpg)
/P102051559-1.jpg)
/P102121641-1.jpg)
/hmP102121634-5.jpg)
%20Series%20(Kabel%20Listrik)/dtP105738497-1.jpg)
/c1P105738433-1.jpg)
%20Series%20(Kabel%20Listrik)/e8P105738512-1.jpg)
/d4P102277472-2.jpg)
/p9P103200909-1.jpg)
%20Series%201-Core%202_5mm%C2%B2%20(Kabel%20Listrik)/f9P105738549-1.jpg)